missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ BPX35 GC Capillary Column
Contains 35% Phenyl Polysilphenylene-siloxane. Trajan Scientific and Medical™ BPX35 Capillary GC Column is an MS premium, low bleed phase designed for trace analysis of herbicides and aromatics.
Brand: Trajan™ 054711
Code : 13
Additional Details : Weight : 0.50000kg
Description
- Mid-polarity column
- Ideal for confirmational analysis
- High temperature
- Low bleed
- Ideal for drugs of abuse, pharmaceuticals, PAHs, pesticides and herbicides
Specifications
0.22 mm | |
SGE™ BPX 35 | |
0.25 μm | |
0.25 μm | |
Mid polar |
G42 | |
Drugs of Abuse Analysis, Herbicides Analysis, Drugs of Abuse, Pharmaceuticals Analysis, Polynuclear Aromatic Hydrocarbons | |
10°C to 330/360°C | |
25 m |