missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ BPX5 Capillary Columns
High-performance ultralow bleed columns
£275.00 - £773.00
Product Code | Brand | Length (Metric) | Stationary Phase | Temperature Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Stationary Phase | Temperature Range | Price | Quantity & Availability | |||
16672612
|
SGE™
054186 |
25 m | SGE™ BPX5 | -60°C to +320/340°C |
£535.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
10386762
|
SGE™
054101 |
30 m | SGE™ BPX5 | -40°C to +360/370°C |
£773.00
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
15268653
|
SGE™
054182 |
15 m | SGE™ BPX5 | -60°C to +320/340°C |
£275.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
Description
High-performance ultralow bleed columns
- Nonpolar; extended temperature range
- Composed of (5%)-phenyl (equiv.) polysilphenylene-siloxane
- Columns with an inner diameter of 0.25mm are suitable for U.S. EPA Methods 604, 606, 610, 611, 625, 1625, 8040B, 8060, 8090, 8100, 8250, and 8270B
Specifications
SGE™ BPX5 | |
Non polar |