missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 6000 Series Thermal Transfer Printer Ribbon IP™ Printer Enabled
6000 Series Thermal Transfer Printer Ribbon IP™ Printer Enabled is high density ribbon with excellent solvent resistance, high heat resistance, and super scratch resistance.
£111.00 - £217.00
Specifications
Certifications/Compliance | RoHS 2002/95/EC |
---|---|
Color | Black |
Material | Resin |
Sterility | Non-sterile |
Quantity | 1 Ea. |
Includes:
- Spindle
Product Code | Brand | Diameter (English) | Length (English) | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Length (English) | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
11503035
|
Brady™
066202 |
1 in. | 984 ft. | 2.36 in. | 6 cm |
£111.00
300m |
In Stock
Log in to see stock. |
|||
12849868
|
Brady™
066226 |
1 in. | 984 ft. | 3.27 in. | 8.3 cm |
£163.00
Each |
In Stock
Log in to see stock. |
|||
11895261
|
Brady™
065959 |
1 in. | 984 ft. | 4.33 in. | 11 cm |
£217.00
300m |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||
Description
- One-color ribbon for printing a single color onto a label
- R6000 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance when printed on the appropriate label material
- Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
- Combine Brady label materials with their recommended ribbon series for superior legend performance
Compliance
RoHS compatibility: Pass 2002/95/EC
Specifications
RoHS 2002/95/EC | |
Resin | |
1 Ea. |
Black | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ 6000 Series Thermal Transfer Printer Ribbon IP™ Printer Enabled