missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Accessories for BMP71 Label Printer
missing translation for 'orderingAttributeHoverText'
Product Type:
Hard Case
Rechargeable Battery Pack
Soft Case
missing translation for 'unitSize'
Each
Beschreibung
- BMP™71 Label Printer Accessories from Brady™
- Printer Case designed to protect your printer against impacts and dust while allowing for easy mobility.
- Printer Battery offers long battery life - prints up to 3900 1 in. x 2 in. labels per charge, enables cordless printer operation so you can print labels where you need them, when you need them.
- BMP™71 Quick Charger, charges battery in one hour.
Spezifikation
Spezifikation
| Product Type | Soft Case |
| Color | Black |
| For Use With (Equipment) | BMP71 Label Printer |
| Sterility | Non-sterile |
| Description | Soft Carry Case |
| Quantity | 1 Ea. |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur