missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ All Purpose Cable Lockout with 2.4m (8 ft.) Sheathed Metal Cable
All Purpose Cable Lockout with 2.4m (8 ft.) Sheathed Metal Cable is used to lock out all energy isolating devices.
Brand: Brady™ 050943
70.49 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- All Purpose Cable Lockout bodies are made of rugged impact-modified glass-filled nylon for superior chemical, corrosion and temperature resistance
- Device comes complete with a sheathed metal lockout cable attachment
- Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
- Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Specifications
Pull-tight Cable Lockout Device | |
Red | |
OSHA 1910.147 | |
2.4 m x 0.4 cm (8 ft. x 0.187 in.) sheathed metal cable | |
2.4 m | |
82.00 mm |
050943 | |
Glass-filled Nylon | |
152.40 mm | |
8 in. | |
1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction