missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-427 Self Laminating Vinyl Bulk BMP71 Printer Labels
White/translucent label for wire and cable marking
Brand: Brady™ 114876
This item is not returnable.
View return policy
Description
- Features white printable area with clear “tail” that wraps around marker
- Resistant to abrasion, solvents, water, oil and dirt
Applications:
Data Communications, Electrical, Laboratory, Healthcare, Cable Labels
Certifications
UL listed
Specifications
UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognised B-427 labels. Brady sel | |
Permanent Acrylic | |
Matte | |
Bulk Labels | |
BMP™71 Printer | |
2500/Roll | |
1 x 1.5 in. | |
-70°C to +70°C | |
28.58 mm | |
1 in. | |
1.5 in. | |
12.70 mm |
Bulk BMP71 Label Printer Labels | |
White, Translucent | |
Self-laminating Vinyl (B-427) | |
Communications cables, Laboratory identification, Straws, Voice/data identification | |
1 | |
Rectangle | |
25.4 x 38.1 mm | |
0.102 mm | |
38.10 x 25.40 mm | |
25.4 mm | |
38.1 mm |