missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-7569 Pre-Printed GHS/CLP Chemical Labels

Designed with vinyl film that withstands exposure to moisture, chemicals and handling

Brand:  Brady™ 121639

Code : NEW

Additional Details : Weight : 1.03650kg

 View more versions of this product

Product Code. 13533340

  • £223.00 / 1 roll
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Requires : MarkWare™ Software v3.9.1

Description

Description

  • BBP™31 and BBP™33 General identification materials
  • Blank labels with pre-printed red diamonds allow printer to produce 2-color GHS/CLP labels in one print pass
  • Available in three size, each with 6 diamond layouts that match templates in MarkWare™Software
  • Service temperature: -4°F to +180°F; application temperature: 50°F to 180°F
  • Average outdoor durability: 3-5 years

Specifications

Specifications

BS5609:1986 Section 2 and section 3
Permanent Acrylic
Gloss
Legend: L1 Diamond
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
270/Roll
-20°C to 75°C
110 x 75 mm
110.00 mm
Pre-printed GHS/CLP Chemical Labels for BBP3x Printers
White with Pre-printed Red Diamonds
Vinyl
Chemical labeling
1
Brady Workstation, MarkWare
0.102 mm
75 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers