missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ CAUTION Pre-Printed Pre-Cut Blank Sign Headers
BBP™ “&CAUTION” Pre-Printed Pre-Cut Blank Sign Headers are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
£232.00 - £348.00
Specifications
Certifications/Compliance | ASME ANSI Z535, OSHA 1910.145 |
---|---|
For Use With (Equipment) | BBP30, BBP31, BBP33, BBP35, and BBP37 printers |
Material | Vinyl |
Adhesive Type | Permanent Acrylic |
For Use With (Application) | Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels |
Product Code | Brand | Dimensions (L x W) | Color | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Color | Quantity | Price | Quantity & Availability | |||
11717324
|
Brady™
142185 |
5.7 H x 7.6 cm W | Yellow on White | 300/Pk. |
£232.00
1 box |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
11717254
|
Brady™
142184 |
4 x 6 in. | Yellow on White | 175/Pk. |
£348.00
1 box |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
11757324
|
Brady™
142193 |
2.25 x 3 in. | Black on Yellow | 300/Pk. |
£232.00
1 box |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
11757254
|
Brady™
B30-25-595-OSHACA |
4 x 6 in. | Black on Yellow | 175/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Pre-printed headers result in multicolor header signs using a single, black print pass
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to “difficult” surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
Specifications
ASME ANSI Z535, OSHA 1910.145 | |
Vinyl | |
Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels | |
-40°F | |
-40°C to 82°C | |
CAUTION |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
Permanent Acrylic | |
180°F | |
0.004 in. | |
-40°F to 180 °F | |
Indoor/Outdoor Tape |