missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Indoor/Outdoor Vinyl Tape for B30 Printers

Durable, low-shrink Indoor/Outdoor Vinyl Tape with very aggressive adhesive.

Brand:  Brady™ B30C-2250-595-OR

 View more versions of this product

Product Code. 11726625

  • £235.00 / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Conforms to irregular, curved, rough and highly textured surfaces.
  • Adheres to difficult low-surface energy items.
  • Can be applied at cold temperatures.
  • Length: 30.5 m (100 ft.) per roll.
Specifications

Specifications

Not Autoclavable
B30C-2250-595-OR
Permanent Acrylic, Permanent
Orange
Vinyl
Colored Label Tape
Pipe marking, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
50 Gardner Units
8 to 10 Years
Rectangle
-40°F to +179.6°F
0.004 in.
100 ft. x 2.25 in. (30.48 m x 5.72 cm)
30.48 m
5.72 cm
RoHS 2002/95/EC
Indoor/Outdoor Vinyl Tape for Brady B30 Printers
None
Gloss
Thermal Transfer
Non-sterile
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
1
1 Roll
Brady Workstation, LabelMark, MarkWare
-40°C to +82°C
0.102 mm
100 ft.
2.25 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.