missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Indoor/Outdoor Vinyl Tape for B30 Printers
Durable, low-shrink Indoor/Outdoor Vinyl Tape with very aggressive adhesive.
Brand: Brady™ 142036
91.58 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.22680kg
Description
- Conforms to irregular, curved, rough and highly textured surfaces.
- Adheres to difficult low-surface energy items.
- Can be applied at cold temperatures.
- Length: 30.5 m (100 ft.) per roll.
Specifications
Not Autoclavable | |
Indoor/Outdoor Vinyl Tape for Brady B30 Printers | |
None | |
Gloss | |
Thermal Transfer | |
Non-sterile | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
1 | |
1 Roll | |
Brady Workstation, LabelMark, MarkWare | |
-40°C to +82°C | |
0.102 mm | |
100 ft. | |
0.5 in. |
RoHS 2002/95/EC | |
Permanent Acrylic, Permanent | |
Yellow | |
Vinyl | |
Colored Label Tape | |
Pipe marking, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels | |
50 Gardner Units | |
8 to 10 Years | |
Rectangle | |
-40°F to +179.6°F | |
0.004 in. | |
100 ft. x 0.5 in. | |
30.48 m | |
12.70 mm |