missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Indoor/Outdoor Vinyl Tape for B30 Printers

Durable, low-shrink Indoor/Outdoor Vinyl Tape with very aggressive adhesive.

Brand:  Brady™ 141989

Code : NEW

Additional Details : Weight : 0.45360kg

 View more versions of this product

Product Code. 11736485

  • £155.00 / 1 box
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • Conforms to irregular, curved, rough and highly textured surfaces.
  • Adheres to difficult low-surface energy items.
  • Can be applied at cold temperatures.
  • Length: 30.5 m (100 ft.) per roll.
Specifications

Specifications

Not Autoclavable
Indoor/Outdoor Vinyl Tape for Brady B30 Printers
None
Gloss
Thermal Transfer
Non-sterile
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
1
1 Roll
Brady Workstation, LabelMark, MarkWare
-40°C to +82°C
0.102 mm
100 ft.
1.125 in.
RoHS 2002/95/EC
Permanent Acrylic, Permanent
Black
Vinyl
Colored Label Tape
Pipe marking, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
50 Gardner Units
8 to 10 Years
Rectangle
-40°F to +179.6°F
0.004 in.
100 ft. x 1.125 in. (30.48 m x 2.86 cm)
30.48 m
2.86 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers