missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Indoor/Outdoor Vinyl Tape for B30 Printers

Product Code. 11756485
Click to view available options
Color:
Black
Blue
Clear
Gray
Green
Orange
Red
White
Yellow
Width (English):
0.5 in.
1.125 in.
2.25 in.
3 in.
4 in.
Width (Metric):
12.70 mm
15.15 mm
28.58 mm
2.86 cm
5.72 cm
7.62 cm
76.20 mm
10.16 cm
101.60 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11756485

Brand: Brady™ 141991

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Durable, low-shrink Indoor/Outdoor Vinyl Tape with very aggressive adhesive.

  • Conforms to irregular, curved, rough and highly textured surfaces.
  • Adheres to difficult low-surface energy items.
  • Can be applied at cold temperatures.
  • Length: 30.5 m (100 ft.) per roll.

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance RoHS 2002/95/EC
Description Indoor/Outdoor Vinyl Tape for Brady B30 Printers
Adhesive Type Permanent Acrylic, Permanent
Coating None
Color Blue
Finish Gloss
Material Vinyl
Print Technology Thermal Transfer
Product Type Colored Label Tape
Sterility Non-sterile
For Use With (Application) Pipe marking, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Gloss 50 Gardner Units
Labels per Row 1
Life Span 8 to 10 Years
Quantity 1 Roll
Shape Rectangle
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (English) -40°F to +179.6°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (LxW) 100 ft. x 4 in. (30.48 m x 10.16 cm)
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 4 in.
Width (Metric) 10.16 cm
Alternate Part Number B30C-4000-595-BL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.