missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Repositional Vinyl Film
BBP™ Repositional Vinyl Film (B-581) is a durable, flexible, high gloss material ideal for indoor marking where frequent repositioning is required.
Brand: Brady™ 118003
This item is not returnable.
View return policy
Description
- Special aggressive adhesive stays in place but removes cleanly without leaving adhesive residue making it ideal for applications like 5S and inventory
- Vinyl film can be thermal transfer printed
- Average outdoor durability is 5 years
- Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
Specifications
B30C-4000-581-WT | |
Acrylic, Repositionable, Pressure-sensitive | |
Gloss | |
Vinyl | |
Ideal for temporary, Removable and repositionable labels, like 5S and lean inventory label | |
1 | |
1 Roll | |
-40 to 180°F | |
0.005 in. | |
100 ft. | |
4 in. |
Repositionable Vinyl Tape for BBP3x Printers | |
White | |
Film | |
Non-sterile | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
5 Years | |
Brady Workstation, LabelMark, MarkWare | |
-40°C to +82°C | |
0.127 mm | |
30.48 m | |
101 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction