missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Retro Reflective Tape
Highly reflective identification that shines back brightly when struck by light
£158.00 - £389.00
Specifications
Adhesive Type | Acrylic, Pressure-sensitive |
---|---|
Format | Tape |
Material | Polyester |
For Use With (Application) | For labeling outdoor utility poles and pedestals, jobsite equipment, roof-top equipment |
For Use With (Equipment) | BBP30, BBP31, BBP33, BBP35, and BBP37 printers |
Product Code | Brand | Color | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (English) | Price | Quantity & Availability | ||||
11746455
|
Brady™
117997 |
Silver | 4 in. |
£389.00
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
11716455
|
Brady™
117994 |
Orange | 4 in. |
£359.00
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
11736455
|
Brady™
117996 |
Orange | 1.125 in. |
£162.00
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
11726455
|
Brady™
117995 |
Orange | 2.25 in. |
£239.00
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
11766455
|
Brady™
117999 |
Silver | 1.125 in. |
£158.00
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
11756455
|
Brady™
117998 |
Silver | 2.25 in. |
£239.00
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
11776455
|
Brady™
118000 |
Yellow | 4 in. |
£389.00
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
11786455
|
Brady™
118001 |
Yellow | 2.25 in. |
£239.00
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
11796455
|
Brady™
118002 |
Yellow | 1.12 in. |
£158.00
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
Description
- Ideal for labeling outdoor utility poles and pedestals, jobsite equipment and roof-top equipment
- Recommended low light or inclement weather conditions
- Available in multiple colors
Specifications
Acrylic, Pressure-sensitive | |
Polyester | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
4 to 6 Years | |
-40 to 158°F | |
0.0055 in. | |
15.24 m |
Tape | |
For labeling outdoor utility poles and pedestals, jobsite equipment, roof-top equipment | |
100 Gardner Units | |
1 Roll | |
-40°C to +70°C | |
50 ft. |