Learn More
Brady™ BBP33 Industrial Grade Print Ribbon
BBP33 Industrial Grade Print Ribbon are ''Drop & Click'' print ribbons that enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction.
Brand: Brady™ 143119
77.85 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 03
Additional Details : Weight : 0.31590kg
Description
- One-color ribbon for printing a single color onto a label
- R6200 Series Ribbons offer superior scratch, smear, heat and chemical resistance when printed on the appropriate label material from Brady™
- Recommended for printing on glossy, smooth or semi-matte label stock, such as B-498 Repositionable Vinyl Cloth and B-486 Metallized Polyester
- Self-contained B30 Series cartridges drop straight into the printer with a ''click''
Specifications
Printer Ribbon | |
Benchtop Thermal Transfer Printers, Portable Thermal Transfer Printer | |
Thermal Transfer | |
4.33 in. | |
110 mm | |
8.25 cm | |
4.6 μm | |
Black Heavy-Duty Print Ribbon for BBP3x Printers | |
5°C to 35°C | |
1 Ea. |
Black | |
Resin | |
200 ft. | |
60.96 m | |
3.25 in. | |
0.00018 in. | |
Non-sterile | |
41°F to 95°F | |
RoHS 2005/618/EC MCV |