Learn More
Brady™ BMP™ Label Cartridges for BMP21-PLUS; BMP21-LAB; BMP21; LABPAL, clear polyester film tape
Use this film tape for a variety of labeling applications. BMP™ Label Cartridges for BMP21-PLUS; BMP21-LAB; BMP21; LABPAL are ideal for centrifuge, Eppendorf and PCR tubes; conical and large tubes; cryo tubes and vials.
Brand: Brady™ 110933
39.32 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Description
Use this film tape for a variety of labeling applications. BMP™ Label Cartridges for BMP21-PLUS; BMP21-LAB; BMP21; LABPAL are ideal for centrifuge, Eppendorf and PCR tubes; conical and large tubes; cryo tubes and vials.
- High adhesive
- Translucent
- Gloss finish
- Perfect for autoclaving and for use in below freezing temperatures
Specifications
Halogen-free (DIN VDE 0472/parts 815) | |
Polyester tape for BMP21-PLUS; BMP21-LAB; BMP21; LABPAL | |
Black, White | |
Cartridge (Label) | |
Label Cartridge | |
M210 Label Printer, M210-LAB Label Printer, M211 Label Printer, BMP™21 LAB Label Printer, BMP™21-PLUS Label Printer | |
1 Roll | |
0.048 mm | |
6.40 m | |
19.05 mm | |
6.4 cm |
M21-750-461-AW | |
Acrylic, Permanent | |
Matte | |
Polyester | |
General Identification, Laboratory Identification: Vial, Well Plate | |
1 | |
-196°C to +110°C | |
21 ft. | |
0.75 in. | |
21 ft. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.