Learn More
Brady™ BMP™ Label Cartridges for BMP21-PLUS; BMP21-LAB; BMP21; LABPAL, clear polyester film tape
Use this film tape for a variety of labeling applications. BMP™ Label Cartridges for BMP21-PLUS; BMP21-LAB; BMP21; LABPAL are ideal for centrifuge, Eppendorf and PCR tubes; conical and large tubes; cryo tubes and vials.
Brand: Brady™ 110931
Code : 50
Additional Details : Weight : 0.09000kg
Description
Use this film tape for a variety of labeling applications. BMP™ Label Cartridges for BMP21-PLUS; BMP21-LAB; BMP21; LABPAL are ideal for centrifuge, Eppendorf and PCR tubes; conical and large tubes; cryo tubes and vials.
- High adhesive
- Translucent
- Gloss finish
- Perfect for autoclaving and for use in below freezing temperatures
Specifications
Halogen-free (DIN VDE 0472/parts 815) | |
Black, White | |
Cartridge (Label) | |
Label Cartridge | |
M210 Label Printer, M210-LAB Label Printer, M211 Label Printer, BMP™21 LAB Label Printer, BMP™21-PLUS Label Printer | |
21 ft. | |
21 ft. |
Acrylic, Permanent | |
Matte | |
Polyester | |
General Identification, Laboratory Identification: Vial, Well Plate | |
1 Roll | |
0.3 in. | |
6.4 cm |