missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™ 21 ID Pal™ Label Cartridges: Polyester
Polyester thermal transfer labels
Brand: Brady™ 110934
23.14 GBP valid until 2024-12-20
Use promo code "21731" to get your promotional price.
This item is not returnable.
View return policy
Description
Gloss finish is perfect for autoclaving and for use in below-freezing temperatures.
Specifications
AGA, CSA, Halogen-free (DIN VDE 0472/parts 815), UL | |
Acrylic, Permanent | |
Matte | |
Polyester | |
General identification, Laboratory identification: Slide label, Through hole-top, Well plate | |
1 | |
-40°C to +160°C | |
21 ft. | |
0.3 in. | |
6.4 cm |
Surface Mount | |
Black, White | |
Cartridge (Label) | |
Label Cartridge | |
M210 Label Printer, M210-LAB Label Printer, M211 Label Printer, BMP™21 LAB Label Printer, BMP™21-PLUS Label Printer | |
1 Roll | |
0.091 mm | |
6.40 m | |
9.53 mm |