missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™ 21 ID Pal™ Label Cartridges: Self Laminating Vinyl
Self-laminating vinyl thermal transfer labels.
Brand: Brady™
45.76 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Sticks well to both smooth and textured surfaces.
- Allows you to label cables and wires with a simple wrapping function.
- Provides excellent smudge resistant text.
Specifications
Not Autoclavable | |
Self-laminating Vinyl tape for M210, M210-LAB, M211, BMP21-PLUS, BMP21-LAB | |
Translucent, White, Black | |
Cartridge (Label) | |
Label Cartridge | |
M210, M210-LAB, M211, BMP21-PLUS, BMP21-LAB, IDPAL, LABPAL | |
-70°C | |
Rectangle | |
-70°C to +70°C | |
10 to 4 AWG | |
4.30 m | |
38.10 mm | |
38.10 mm | |
4.2 m |
UL | |
Permanent Acrylic, Permanent | |
Matte | |
Vinyl | |
Non-sterile | |
M210 Label Printer, M210-LAB Label Printer, M211 Label Printer, BMP™21 LAB Label Printer, BMP™21-PLUS Label Printer | |
1 Roll | |
-94°F to +158°F | |
0.102 mm | |
14 ft. | |
1.5 in. | |
12.70 mm | |
14 ft. |