missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™21 LAB Label Printer

Designed specifically for use in autoclaves, liquid nitrogen, freezers, hot baths and are unaffected by lab chemicals

Brand:  Brady™ 139538

 View more versions of this product

Product Code. 15208957


Includes: BMP21 LAB Printer, M21-750-7425 Label Cartridge, Hard Case and Quick Start Guide.
This item is not returnable. View return policy

Description

Description

Designed specifically for use in autoclaves, liquid nitrogen, freezers, hot baths and are unaffected by lab chemicals

  • Prints 0.25 to 0.75 in. wide identification to maximise amount of data
  • Vial label function automatically cuts tape according to size of vial
  • Greek symbols, time and date stamps for enhanced sample tracking
  • Built-in automated serialization and bar code
  • ABC keypad, graphics library, label setup keys and menu functions for fast label creation
  • Rechargeable Lithium-ion battery
  • Smart Cell Technology for automatic label setup
  • Also available as kit (BMP21-LAB-KIT1) which includes the AC adapter

  • Molded rubber bumpers provides protection from falls
  • Grab and go ridges grip for easy handling
  • Cutter and label grabber to hold label after cutting
  • Single color printing capability
  • Three line LCD display for clear visibility
  • Maximum roll length: 21 ft. (6.4m)
  • Blue/Gray
  • L x W x H: 9.63 x 4.94 x 2.6 in. (24.46 x 12.5 x 6.6cm)

Applications:

Laboratory Identification, Data Communications Labeling, General and Industrial Labeling, Panel Identification, Wire and Cable Marking, Facility, Safety and Maintenance Identification, Barcode Labeling, Circuit Board Labeling, Healthcare Identification, Lean/5S Labeling.

Compliance

BMP21-LAB : RoHS Compliant, WEEE, EU REACH SVHC

BMP21-LAB-KIT1 : RoHS Compliant, WEEE.

Services

Two years.

Specifications

Specifications

BMP21 LAB Label Printer
Monocolor LCD
235 mm
235 mm
24.46 x 12.5 x 6.6 cm (9.63 x 4.94 x 2.60 in.)
BMP21-LAB Label Printer - Blister Pack
Croatian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Italian, Norwegian (Bokmål), Polish, Portuguese, Romanian, Slovak, Slovenian, Spanish, Swedish, Turkish
0.4 in./sec.
5°C to 40°C
Laboratory identification
2 Years
Gray
Thermal Transfer
125 mm
50 mm
Monochrome
BMP21 LAB Printer, M21-750-7425 Label Cartridge and Quick Start Guide
Stores 12 labels
203 dpi
0.75 kg
1 Ea.
6 AA Batteries, Rechargeable Battery, AC Adaptor
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers