missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™21 PLUS Label Printer

Designed specifically for use in data communications, electronics industries

Brand:  Brady™ 139535

 View more versions of this product

Product Code. 15204916

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Includes: BMP21 PLUS Printer, M21-750-7425 Label Cartridge, Hard Case, and Quick Start Guide.
This item is not returnable. View return policy

Description

Description

  • Prints 0.25 to 0.75 in. wide identification to maximize amount of data
  • Vial label function automatically cuts tape according to size of vial
  • Automatic-label formatting for wire wraps, terminal-blocks, patch panels and cable flags and general banner labels
  • Greek symbols, time and date stamps for enhanced sample tracking
  • Built-in automated serialization and bar code
  • ABC keypad, graphics library, label setup keys and menu functions for fast label creation
  • Smart Cell Technology for automatic label setup
  • Multi-functional accessory with magnet, flashlight and retractable printer stand for easy handling
  • Available as kit (BMP21-PLUS-KIT1) which includes AC Adapter

  • Molded rubber bumpers provides protection from falls
  • Grab and go ridges grip for easy handling
  • Cutter and label grabber to hold label after cutting
  • Single color printing capability
  • Two line LCD display for clear visibility
  • Maximum roll length: 21 ft. (6.4m)
  • Yellow/Black
  • L x W x H: 9.63 x 4.94 x 2.6 in. (24.46 x 12.5 x 6.6cm)

Applications:

Data Communications Labeling, General and Industrial Labeling, Panel Identification, Wire and Cable Marking, Facility, Safety & Maintenance Identification, Barcode Labeling, Circuit Board Labeling, Healthcare Identification, Lean/5S Labeling.

Compliance

BMP21-PLUS: RoHS Compliant, WEEE, EU REACH SVHC

BMP21-PLUS-KIT1: RoHS Compliant, WEEE.

Services

Two years.

Specifications

Specifications

BMP21 PLUS Label Printer
Yellow
24.46 x 12.5 x 6.6 cm (9.63 x 4.94 x 2.60 in.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers