missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™71 Printer Ribbons
High-density ribbon for use with BMP71 Label Maker
Brand: Brady™ 114556
Code : 04
Additional Details : Weight : 0.09900kg
Description
High-density ribbon for use with BMP71 Label Maker
- Excellent solvent resistance, high heat resistance, and super scratch resistance
- Ribbon core inside diameter: 1 in. (25.4mm), ink side out
- W x L: 2 in. x 150 ft. (5cm x 45.7m)
- Color: Black
Specifications
Black | |
Resin | |
2 in. | |
50.80 mm | |
2.54 cm | |
CSA, RoHS, UL | |
1 Ea. |
BMP71 Label Printer | |
150 ft. | |
45.7 m | |
1 in. | |
Black 6400 Series Thermal Transfer Printer Ribbon for BMP71 Printer | |
Harsh environment labeling applications |