Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges: Freezerbondz II Polyester
Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry
Brand: Brady™ M-82-492
84.80 GBP valid until 2024-12-31
Use promo code "21919" to get your promotional price.
Code : 50
Additional Details : Weight : 0.10080kg
Description
Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry
- Designed to “match” existing vial, slide, and well plate sizes
- Holds up under tissue processing protocols and other extreme conditions
- Readable and allow for easy bar coding and scanning
- Color: Black on White
- Material: Freezerbondz™ II Polyester
- Printer Compatibility: BMP51, BMP53
Specifications
White | |
Polyester | |
0.37 in. | |
0.0032 in. | |
Permanent | |
ASTM D | |
240/Pk. |
BMP51 Label Printer, BMP53 Label Printer | |
0.37 in. | |
9.5 mm | |
0.375 x 0.375 in. | |
White film with white thermal transfer printable topcoat | |
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides |