Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges: Freezerbondz II Polyester
Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry
Brand: Brady™ 143325
Code : Z4
Additional Details : Weight : 0.13950kg
Description
Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry
- Designed to “match” existing vial, slide, and well plate sizes
- Holds up under tissue processing protocols and other extreme conditions
- Readable and allow for easy bar coding and scanning
- Color: Black on White
- Material: Freezerbondz™ II Polyester
- Printer Compatibility: BMP51, BMP53
Specifications
White | |
Polyester | |
25.4 mm | |
12.70 mm | |
0.081 mm | |
0.5 x 1 in. with 0.4375 in. Dia. vial top | |
BMP51/53 FreezerBondz Labelmaker Labels | |
0.43 in. Dia. Vial top | |
-196°C to +130 °C | |
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides |
BMP51 Label Printer, BMP53 Label Printer | |
1 in. | |
0.5 in. | |
0.0032 in. | |
11.18 mm | |
Permanent | |
White film with white thermal transfer printable topcoat | |
Rectangle with Rounded Corners | |
ASTM D | |
240/Pk. |