Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges: Freezerbondz II Polyester
Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry
Brand: Brady™ 143316
Code : 50
Additional Details : Weight : 0.09070kg
Description
Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry
- Designed to “match” existing vial, slide, and well plate sizes
- Holds up under tissue processing protocols and other extreme conditions
- Readable and allow for easy bar coding and scanning
- Color: Black on White
- Material: Freezerbondz™ II Polyester
- Printer Compatibility: BMP51, BMP53
Specifications
White | |
Polyester | |
0.82 in. | |
0.0032 in. | |
Permanent | |
ASTM D | |
220/Pk. |
BMP51 Label Printer, BMP53 Label Printer | |
0.37 in. | |
2.1 cm | |
0.375 x 0.825 in. | |
White film with white thermal transfer printable topcoat | |
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides |