missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges: Freezerbondz Polyester
Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry
Brand: Brady™
This item is not returnable.
View return policy
Description
Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry
- Designed to “match” existing vial, slide, and well plate sizes
- Holds up under tissue processing protocols and other extreme conditions
- Readable and allow for easy bar coding and scanning
- Color: Black on White
- Material Type: Polyester
- Material Description: Freezerbondz™ Polyester
- Printer Compatibility: BMP51, BMP53
Specifications
Black | |
Polyester | |
1.5 in. | |
0.0021 in. | |
White film with Matte white thermal transfer printable coated ink | |
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides |
BMP51 Label Printer, BMP53 Label Printer | |
2.2 in. | |
3.81 cm | |
Permanent | |
ASTM D | |
1 Ea. |