missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges: Freezerbondz Polyester
Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry
Brand: Brady™ 143309
This item is not returnable.
View return policy
Description
Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry
- Designed to “match” existing vial, slide, and well plate sizes
- Holds up under tissue processing protocols and other extreme conditions
- Readable and allow for easy bar coding and scanning
- Color: Black on White
- Material Type: Polyester
- Material Description: Freezerbondz™ Polyester
- Printer Compatibility: BMP51, BMP53
Specifications
White | |
Polyester | |
0.5 in. | |
0.0021 in. | |
White film with Matte white thermal transfer printable coated ink | |
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides |
BMP51 Label Printer, BMP53 Label Printer | |
1.65 in. | |
12.70 mm | |
Permanent | |
ASTM D | |
1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ BMP™51/BMP™53 Label Maker Cartridges: Freezerbondz Polyester > Size: 1.65 x 0.5 in.; Color: black on white/clear; 180 labels
Spot an opportunity for improvement?Share a Content Correction