missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP51/BMP53/BMP41 Label Maker Cartridge: B-428 Metalized Polyester
For marking relays, solenoids, switches, drive motors and other components
£46.95 - £82.00
Specifications
Certifications/Compliance | Pass 2002/95/EC |
---|---|
Color | Black, Light Gray |
Material | Metallized Polyester (B-428) |
Product Type | Label Maker Cartridge |
Product Code | Brand | Size (Metric) | Size (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Size (English) | Price | Quantity & Availability | ||||
15113369
|
Brady™
711206 |
28.7 x 12.7 mm | 1.13 x 0.5 in. | N/A | |||||
15173339
|
Brady™
131603 |
50.8 x 25.4 mm | 2 x 1 in. | N/A | |||||
15163339
|
Brady™
131602 |
25.4 x 12.7 mm | 1 x 0.5 in. | N/A | |||||
Description
- Available in various sizes
- For use with BMP41, BMP51, BMP53 printers
Specifications
Pass 2002/95/EC | |
Black, Light Gray | |
Metallized Polyester (B-428) | |
Label Maker Cartridge |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title