missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP51/BMP53/BMP41 Label Maker Cartridge: B-499 Nylon Cloth
Label Maker Cartridge with B-499 Nylon Cloth labels for use in commercial and industrial applications.
Brand: Brady™ 131600
This item is not returnable.
View return policy
Description
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
UL Recognised; CSA Accepted; Halogen Free (DIN VDE 0472/part 815) | |
Permanent Acrylic | |
Matte | |
Non-sterile | |
1 | |
Rectangle | |
0.0065 in. | |
1.9 x 1 in. | |
48.26 mm |
BMP41/BMP51/BMP53 Labelmaker Labels | |
Black on White | |
Polyamide-coated Nylon Cloth | |
BMP™41 Label Printer, BMP™51 Label Maker, BMP™53 Label Maker | |
100/Pk. | |
-40°C to +90°C | |
0.165 mm | |
25.4 mm |