missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Dash Space

Product Code. 11711266
Click to view available options
Color:
Black
Blue
Green
Red
White
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11711266

Brand: Brady™ undefined

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Dash Space B-514 polyester material is ideal for use in marking aisles, passageways, storage locations, and point out safety equipment and exits.

  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Tape removes cleanly without any unsightly adhesive residue or damage to the floor
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.33

Specifications

Certifications/Compliance RoHS
Material Polyester
Quantity 46/Pk.
Adhesive Type Rubber-based
Description ToughStripe Prespaced shapes
Height (English) 2 in.
Thickness 0.008 in.
Width (English) 8 in.
Width (Metric) 50.8 mm
Temperature Range (Metric) -18 °C-54 °C
Product Type Label
Color White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.