missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Dash Space
Click to view available options
Color:
Black
Blue
Green
Red
White
missing translation for 'unitSize'
1 roll
Description
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Tape removes cleanly without any unsightly adhesive residue or damage to the floor
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.32
Specifications
Specifications
| Certifications/Compliance | RoHS |
| Material | Polyester |
| Quantity | 46/Pk. |
| Adhesive Type | Rubber-based |
| Description | ToughStripe Prespaced shapes |
| Height (English) | 2 in. |
| Thickness | 0.008 in. |
| Width (English) | 8 in. |
| Width (Metric) | 50.8 mm |
| Temperature Range (Metric) | -18 °C-54 °C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction