missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Ultra Thin Cryogenic Polyester Labels with Vial Top for 1 in. Small Core Printers
Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
£194.00 - £232.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000 |
Adhesive Type | Permanent Acrylic, Permanent |
Color | White |
Finish | Matte |
Product Code | Brand | Size (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (English) | Price | Quantity & Availability | |||||
15357750
|
Brady™
142075 |
0.375 x 1 x 0.375 in. (W x H x dia.) |
£194.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15231808
|
Brady™
142078 |
1 x 0.5 x 0.440 in. (W x H x dia.) |
£232.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
Printable labels for thermal transfer printers
- Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
- Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to +212°F (-196°C to +100°C).
- Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
- Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).
Specifications
Not Autoclavable | |
Permanent Acrylic, Permanent | |
Matte | |
Printer Label | |
General identification, Laboratory identification | |
1500/Pk. | |
-196 to 120°C |
ASTM D 1000 | |
White | |
Polyester | |
Non-sterile | |
Thermal printer | |
-320°F to +248°F | |
2.54 cm |