missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Ultra Thin Cryogenic Polyester Labels for B33 Printers

Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

£188.00 - £433.00

Specifications

Autoclavable Not Autoclavable
Temperature Range (English) -320°F to +230°F
View More Specs

Products 4
Product Code Brand Quantity Height (English) Width (English) Price Quantity & Availability  
Product Code Brand Quantity Height (English) Width (English) Price Quantity & Availability  
15791857
View Documents
Brady™
143100
1500/Roll 0.5 in. 1 in.
£196.00
Pack of 1500
In Stock
to see stock.
Add to basket
 
15354158
View Documents
Brady™
143063
2500/Roll 0.5 in. 1 in.
£433.00
Each
In Stock
to see stock.
Add to basket
 
13593310
View Documents
Brady™
143067
1900/Roll 1 in. 1 in.
£211.00
Each
In Stock
to see stock.
Add to basket
 
15412615
View Documents
Brady™
134102
1500/Roll 0.600 in. 1.62 in.
£188.00
Pack of 1500
In Stock
to see stock.
Add to basket
 
Description

Description

  • Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
  • Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to +212°F (-196°C to +100°C).
  • Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
  • Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).
Specifications

Specifications

Not Autoclavable
-320°F to +230°F
Videos
SDS
Documents

Documents

Product Certifications