missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Freezerbondz Nylon Cloth Labels
Printable labels for thermal transfer printers
Brand: Brady™ 142076
222.34 GBP valid until 2024-09-30
Use promo code "21675" to get your promotional price.
This item is not returnable.
View return policy
Description
Freezerbondz labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen. They have good print smudge resistance, solvent resistance, and good high and low temperature performance.
- Perform well in common laboratory environments such as liquid nitrogen and autoclave applications
- For tube/vial applications these labels must be wrapped upon itself with at least 1/8 in. overlap
- Color: White with Matte finish
- Material: Nylon
- BBP11, Brady 1244, Brady 1344
Autoclave, Freezer, Hot Water Baths (100°C), Liquid Nitrogen
Specifications
DIN VDE 0472/parts 815, UL | |
Acrylic, Permanent | |
Matte | |
Printer Label | |
Thermal printer | |
1500/Pk. | |
-94-194°F | |
0.165 mm | |
9.53 x 25.40 mm | |
25.40 mm | |
9 mm | |
2.54 cm |
Thermal Transfer Printer Labels | |
White | |
Nylon Cloth | |
Centrifuge tube, Eppendorf tube, Laboratory identification, PCR tube, Tube, Vial, Vial top | |
1 | |
Rectangle with Rounded Corners | |
-70 to 90°C | |
12.70 mm | |
1 in. | |
0.3 in. | |
1 in. |