missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Freezerbondz Polyester Labels

Printable labels for thermal transfer printers

Brand:  Brady™ 804786

Code : Z3

Additional Details : Weight : 0.33570kg

Product Code. 13148276

  • £284.00 / 1 roll
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

Freezerbondz labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen. They have good print smudge resistance, solvent resistance, and good high and low temperature performance.

  • Perform well in common laboratory environments such as liquid nitrogen and autoclave applications
  • For tube/vial applications these labels must be wrapped upon itself with at least 1/8 in. overlap
  • Color: White with Matte finish
  • Material: Polyester
Printer Compatibility:
  • Freezerbondz (11-877-244 through -248): BMP71, TLS 2200, TLS-PC Link
  • Freezerbondz (11-877-249 through-251): BBP81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers

Autoclave, Freezer, Hot Water Baths (100°C), Liquid Nitrogen

Specifications

Specifications

RoHS 2002/95/EC
Acrylic, Permanent
Matte
Polyester
General identification, Laboratory identification
1
Square
-196°C to +130 °C
27.94 mm
1 in.
1 in.
FreezerBondz Thermal Transfer Printer Labels
White
Label
Cold Surface Label
BBP™11 Label Printer, BBP™12 Label Printer, THT 1 in. Core Printer
2500/Pk.
-320-266°F
0.081 mm
25.4 x 25.4 mm
25.40 mm
2.54 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers