missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Cryogenic Matte Polyester Labels for 3 in. Core Printers
Securely mark lab samples on smooth flat surfaces in challenging environments like liquid nitrogen and freezers with B-490 FreezerBondz™ Cryogenic Matte Polyester Labels.
Brand: Brady™ 011267
570.00 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
Printable labels for thermal transfer printers
- Freezerbondz labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen.
- They have good print smudge resistance, solvent resistance, and good high and low temperature performance.
- Specialized – Aggressive adhesive labels are engineered for a wide range of lab ID applications on flat surfaces, including cryogenic storage boxes.
- Durable – Labels withstand solvents, smudges, liquid nitrogen, freezer applications and a high/low temperature range of -320° to 212°F (-196° to 100°C).
- Adhesive – Permanent acrylic adhesive for tight bonding to glass, stainless steel and copper, or wrapping around tubes and vials with an 1/8 in. overlap.
Specifications
Autoclavable | |
THT-158-490-3 | |
Permanent Acrylic, Permanent | |
Matte | |
Polyester | |
Thermal Transfer Printer Label | |
General identification, Laboratory identification | |
1 | |
Rectangle | |
-196°C to +130 °C | |
0.065 mm | |
1.5 x 3.75 in. | |
3.75 in. | |
1.5 in. |
RoHS 2002/95/EC | |
FreezerBondz Thermal Transfer Printer Labels | |
White | |
Roll | |
Thermal Transfer | |
Non-sterile | |
BBP™81 Label Printer, BRADY IP™ Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3 in. Core Printer | |
3000/Roll | |
-320°F to +266°F | |
2.6 mil | |
41.28 mm | |
1.5 x 3.75 in. (L x W) | |
95.25 mm | |
38.1 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction