Learn More
Brady™ FreezerBondz™ Cryogenic Matte Polyester Labels for 3 in. Core Printers
Securely mark lab samples on smooth flat surfaces in challenging environments like liquid nitrogen and freezers with B-490 FreezerBondz™ Cryogenic Matte Polyester Labels.
Brand: Brady™ 011259
Description
Printable labels for thermal transfer printers
Freezerbondz labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen. They have good print smudge resistance, solvent resistance, and good high and low temperature performance.
- Perform well in common laboratory environments such as liquid nitrogen and autoclave applications
- For tube/vial applications these labels must be wrapped upon itself with at least 1/8 in. overlap
- Color: White with Matte finish
- Material: Polyester
- Freezerbondz (11-877-244 through -248): BMP71, TLS 2200, TLS-PC Link
- Freezerbondz (11-877-249 through-251): BBP81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers
Autoclave, Freezer, Hot Water Baths (100°C), Liquid Nitrogen
Specifications
RoHS 2002/95/EC | |
Acrylic, Permanent | |
Matte | |
Polyester | |
General identification, Laboratory identification | |
1 | |
Rectangle | |
-196°C to +130 °C | |
19.05 mm | |
1.62 in. | |
0.6 in. |
TLS 2200/TLS PC Link Labels | |
White | |
Label | |
Cold Surface Label | |
BMP™61 Labeling System, BMP™71 Label Printer, BradyPrinter™ M611, TLS 2200™ Thermal Labeling System, TLS-PC LINK™ Thermal Labeling System | |
250/Pk. | |
-320-266°F | |
0.053 mm | |
41.28 x 15 mm | |
41.28 mm | |
1.5 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.