missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Cryogenic Matte Polyester Labels for 3 in. Core Printers

Product Code. 11795703
Click to view available options
Height (English):
0.37 in.
0.375 in.
0.6 in.
1 in.
1.5 in.
Height (Metric):
9.5 mm
1.5 cm
15 mm
25 mm
25.40 mm
38.1 mm
98.4 mm
Quantity:
100/Roll
250/Pk.
3000 Pk.
3000/Roll
500/Pk.
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11795703

Brand: Brady™ 011260

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Securely mark lab samples on smooth flat surfaces in challenging environments like liquid nitrogen and freezers with B-490 FreezerBondz™ Cryogenic Matte Polyester Labels.

  • Freezerbondz labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen.
  • They have good print smudge resistance, solvent resistance, and good high and low temperature performance.
  • Specialized – Aggressive adhesive labels are engineered for a wide range of lab ID applications on flat surfaces, including cryogenic storage boxes.
  • Durable – Labels withstand solvents, smudges, liquid nitrogen, freezer applications and a high/low temperature range of -320° to 212°F (-196° to 100°C).
  • Adhesive – Permanent acrylic adhesive for tight bonding to glass, stainless steel and copper, or wrapping around tubes and vials with an 1/8 in. overlap.

Specifications

Certifications/Compliance RoHS 2002/95/EC
Description TLS 2200/TLS PC Link Labels
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Label
Material Polyester
Print Technology Thermal Transfer
Product Type Cold Surface Label
For Use With (Application) General identification, Laboratory identification
For Use With (Equipment) BMP61;BMP71 (with media adapter);M611
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
Model PTL-78-490
No. per Pack 250 Label(s) / Roll
Quantity 250/Pk.
Shape Rectangle
Size 48.26 mm (W) x 25.40 mm (H)
Size (English) Panel 1 in H x 1.9 in W
Size (Metric) Panel 25.40 mm H x 48.26 mm W
Temperature Range (English) -320°F to 266°F
Temperature Range (Metric) -196°C to 130°C
Thickness (English) 0.0026 in.
Thickness (Metric) 0.053 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (LxW) 48.26 x 25 mm
Width (English) 1.9 in.
Width (Metric) 48.26 mm
Height (English) 1 in.
Height (Metric) 25 mm
Alternate Part Number PTL-78-490
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.