missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz Thermal Transfer Printer Labels: Rectangular with Circles
Perform well in common laboratory environments such as freezing spray
Brand: Brady™ 805918
Code : 04
Additional Details : Weight : 0.27000kg
Description
Dual format: rectangular and circular label.
- Excellent low temperature performance
- Can be applied to frozen surfaces, including glass and polypropylene stored in liquid nitrogen
- Offer excellent print smudge and solvent resistance (when used with the R6400 ribbon)
Laboratory Identification
Specifications
FreezerBondz Thermal Transfer Printer Labels | |
White | |
Label | |
Laboratory Label | |
Thermal transfer printer | |
3000/Pk. | |
-320-266°F | |
0.081 mm | |
1 in. | |
0.37 in. | |
1 in. |
Acrylic, Permanent | |
Matte | |
Polyester | |
Laboratory identification | |
1 | |
Rectangle with Rounded Corners | |
-160 to 130°C | |
12.70 mm | |
25.40 mm | |
9.53 mm | |
2.5 cm |