missing translation for 'onlineSavingsMsg'
Learn More

Brady™ HandiMark™ Tapes

Product Code. 10755885
Click to view available options
Width (English):
0.5 in.
2 in.
Color:
Clear
Red
Yellow
Product Type:
Handimark Tapes - B-595 50mm clear
Handimark Tapes - B-595 50mm red
Tape
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10755885

Brand: Brady™ 142274

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

HandiMark™ Tapes are durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)

Specifications

Certifications/Compliance RoHS, 2005/618/EC MCV, 2002/95/EC, ASTM D 523
Description HandiMark Indoor/Outdoor Vinyl Tape
Adhesive Type Acrylic, Permanent
Color Yellow
Finish Gloss
Format Tape
Material Vinyl
Product Type Tape
Sterility Non-sterile
For Use With (Application) Used for pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
For Use With (Equipment) HandiMark™ Portable Label Maker, BMP™71 Label Printer
Gloss 50 Gardner Units
Life Span 8 to 10 Years
Quantity 1 Ea.
Temperature Range (English) -40 to 180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 2 in.
Width (Metric) 50 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.