missing translation for 'onlineSavingsMsg'
Learn More

Brady™ IDXPERT™ and LABXPERT™ Labels

Tested to stand up to toughest, most extreme conditions

£47.70 - £130.00

Specifications

Product Type Label
For Use With (Equipment) iDXPERT™, LabXpert™ Printer
View More Specs

Products 3
Product Code Brand Color Quantity Height (Metric) Material Price Quantity & Availability  
Product Code Brand Color Quantity Height (Metric) Material Price Quantity & Availability  
11841633
View Documents
Brady™
142325
White, Blue 1 Roll 1.2 cm Vinyl This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11831643
View Documents
Brady™
142314
White, Red 1 Roll 3.8 cm Vinyl This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10317752
View Documents
Brady™
060951
Black, White 350/Pk. 2.2 cm Polyester This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Won't fall off, crack or peel
  • Preserve the integrity of your most important specimens indefinitely
  • Designed to withstand extreme temperatures and hold up in harsh chemicals such as, Xylene, Ethanol, DMSO and IPA
  • Can be used with frozen surfaces including glass and polypropylene
  • Suitable in autoclave, freezer, hot water baths (100°C), liquid nitrogen environments
  • Compatible with LABXPERT/IDXPERT printer
  • Black on white/translucent
  • Matte finish with smooth surface
  • Low-profile materials will not get stuck in centrifuge or other equipment

Order Info

For use with Brady LABXPERT and IDXPERT printers

Specifications

Specifications

Label
iDXPERT™, LabXpert™ Printer
Videos
SDS
Documents

Documents

Product Certifications