missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Indoor/Outdoor BMP™71 Vinyl Labeling Tape

For use with BMP 71 Label Maker

Brand:  Brady™ 142348

 View more versions of this product

Product Code. 11785603

This item is not returnable. View return policy

Description

Description

  • Aggressive permanent adhesive sticks well to pipes, walls, equipment, windows and most clean, dry surfaces
  • Pliable—conforms well to irregular, curved or rough surfaces
  • Excellent resistance to oils, detergents, dirt, grime and many solvents
  • Five-year average outdoor durability in temperatures from 180° to -40° F (82° to -40°C)
  • Can be applied in temperatures as low as 0°F (-18°C)

Order Info

Each roll is 50 ft. long (15.2m)

Specifications

Specifications

BS5609:1986 Section 2 and section 3
Acrylic, Permanent
Gloss
Vinyl
Indoor and outdoor use
50 Gardner Units
5 Years
-40 to 180°F
0.004 in.
50 ft.
1 in.
BMP71 Label Printer Tapes
Orange
Tape
Labeling Tape
BMP™71 Label Maker
1
1 Roll
-40°C to +82°C
0.102 mm
15.24 m
25.40 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers