Learn More
Brady™ Indoor/Outdoor Vinyl Label Cartridges
Adheres to irregular, rough and curved surfaces
Brand: Brady™ 142805
Code : 50
Additional Details : Weight : 0.05490kg
Description
Adheres to irregular, rough and curved surfaces
- For use with BMP™21, BMP21-LAB, BMP21-PLUS, IDPal™, LabPal™ printers
- Made of 8-10 year indoor/outdoor material
- Matte finish with permanent adhesive
- Stands up to grease, oil and most industrial chemicals
- Available in various sizes and colors
Applications:
General identification, laboratory identification, panel identification, panel labels, plant labels, safety labels, Lean/5S and visual workplace labels, pipe marking, tool labeling, equipment labeling and outdoor labeling.
Compliance
RoHS Compliant, WEEE, EU REACH SVHC
†Compatible with the BMP™21-PLUS printer only.
Specifications
Green | |
Vinyl | |
0.5 in. | |
12.70 mm | |
21 x 0.5 in. (6.4 m x 12.7 mm) | |
Vinyl tape for BMP21-PLUS; BMP21-LAB; BMP21; IDPAL; LABPAL | |
-40°C to +82°C | |
Freezer |
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21 LAB Label Printer, BMP21-PLUS Label Printer | |
21 ft. | |
6.4 m | |
0.102 mm | |
Permanent Acrylic | |
Gloss | |
BS5609:1986 Section 2 and section 3 | |
1 Ea. |