missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Indoor/Outdoor Permanent Adhesive Vinyl Label Cartridges

Indoor/Outdoor Permanent Adhesive Vinyl Label Cartridges adhere to irregular, rough and curved surfaces.

Brand:  Brady™ 142795

28.32 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.



Code : 50

Additional Details : Weight : 0.04950kg

 View more versions of this product

Product Code. 12852669

  • £30.70 / 1 box
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

Adheres to irregular, rough and curved surfaces

  • For use with BMP™21, BMP21-LAB, BMP21-PLUS, IDPal™, LabPal™ Printers (M210, M210-LAB, M211, BMP21-PLUS, BMP21-LAB, IDPAL, LABPAL).
  • Made of 8-10 year indoor/outdoor material.
  • Matte finish with permanent adhesive.
  • Stands up to grease, oil and most industrial chemicals.
  • Available in various sizes and colors.

Applications:

General identification, laboratory identification, panel identification, panel labels, plant labels, safety labels, Lean/5S and visual workplace labels, pipe marking, tool labeling, equipment labeling and outdoor labeling.

Compliance

RoHS Compliant, WEEE, EU REACH SVHC

†Compatible with the BMP™21-PLUS printer only.

Specifications

Specifications

Label Cartridge
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-LAB Label Printer, BMP21-PLUS Label Printer
Thermal Transfer
0.5 in.
12.7 mm
0.102 mm
Permanent Acrylic
Gloss
-40°C to +82°C
Freezer
White on Red
Vinyl
21 ft.
6.4 m
0.004 in.
21 x 0.5 in. (6.4 m x 12.7 mm)
Vinyl tape for BMP21-PLUS; BMP21-LAB; BMP21; IDPAL; LABPAL
-40°F to +179.6°F
BS5609:1986 Section 2 and section 3
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers