missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BRADY IP™ Series Printer Ribbon - R4400 Resin, Red

IP-Enabled ribbons come spooled on a specially designed core that includes a Smart Cell RFID tag that communicates with the Brady IP™ industrial label printer.

Brand:  Brady™ 066097

Product Code. 11523025

  • £193.00 / Each
Estimated Shipment: 10-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • One-color ribbon for printing a single color onto a label
  • R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material
  • Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
  • The Brady IP™ industrial label printer status monitor shows the printer and material information on the user's PC
Specifications

Specifications

Printer Ribbon
Brady IP Series Label Printer
158.75 mm
Printer Ribbon
1 Roll
Red
984 ft.
Not Autoclavable
Ribbon
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers