missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BRADY IP™ Series Printer Ribbon - R4500 Resin/Wax, Blue

IP-Enabled ribbons come spooled on a specially designed core that includes a Smart Cell RFID tag that communicates with the Brady IP™ industrial label printer.

Brand:  Brady™ 066230

Product Code. 11543035

  • £216.00 / Each
Estimated Shipment: 10-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • One-color ribbon for printing a single color onto a label
  • R4500 Series colored resin/wax ribbons offer smear resistance and chemical resistance when printed on the appropriate label material from Brady™
  • Recommended for printing on paper and films that have a matte or rough surface, such as B-427 Self-Laminating Vinyl and B-499 Nylon Cloth from Brady™
  • The Brady IP™ industrial label printer status monitor shows the printer and material information on the user's PC
Specifications

Specifications

Printer Ribbon
Brady IP Series Label Printer
76.9874 mm
Printer Ribbon
1 Roll
Blue
984 ft.
Not Autoclavable
Ribbon
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers