missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IP™ Thermal Transfer Printer Ribbons
IP™ Thermal Transfer Printer Ribbon is ink-side-out ribbon that features an open 1 in. core for compatibility with a wide variety of thermal transfer printers.
£67.81 - £212.00
Specifications
Product Type | Printer Ribbon |
---|---|
Color | Black |
Material | Resin |
Length (English) | 984 ft. |
Length (Metric) | 299.9 m |
Product Code | Brand | Certifications/Compliance | Material | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Material | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
30041403
|
Brady™
029089 |
RoHS 2005/618/EC MCV, 2002/95/EC | Resin | 1.57 in. | 3.99 cm |
£67.81
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11568414
|
Brady™
035246 |
RoHS 2002/95/EC | Resin | 1.57 in. | 3.99 cm |
£71.00
1 box |
In Stock
Log in to see stock. |
||
12881881
|
Brady™
030253 |
RoHS 2002/95/EC | Resin | 4.3 in. | 10.9 cm |
£212.00
1 box |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||
Description
- One-color ribbon for printing a single color onto a label
- R6200 Series Ribbons offer superior scratch, smear, heat and chemical resistance when printed on the appropriate label material from Brady™, recommended for printing on glossy, smooth or semi-matte label stock, such as B-498 Repositionable Vinyl Cloth and B-486 Metallized Polyester
- R4300 Series Ribbons offers strong environmental resistance against smearing and chemicals when printed on the appropriate Brady™ label material, recommended for printing on paper and films that have a matte or rough surface, such as B-427 Self-Laminating Vinyl and B-499 Nylon Cloth.
Specifications
Printer Ribbon | |
Resin | |
299.9 m | |
2.54 cm | |
Ribbon |
Black | |
984 ft. | |
1 in. | |
Non-sterile | |
1 Ea. |