missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Label Maker Vinyl Cartridges (B-427) for BMP51,BMP53 Printers
Label Maker Vinyl Cartridges (B-427) for BMP51,BMP53 Printers Designed to adhere to highly curved surfaces, wires and cables
Brand: Brady™ 143267
Additional Details : Weight : 0.14060kg
Description
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved
- All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognised B-427 labels. Brady sel | |
Permanent Acrylic | |
Matte | |
Label Maker Cartridge | |
BMP™51, BMP™53 Printers | |
1 Ea. (200 labels) | |
1.25 x 1.5 in. | |
-70°C to +70°C | |
0.102 mm | |
1.25 in. | |
38.10 mm | |
38.1 mm |
BMP51/53 Labelmaker Labels | |
Black, White, Clear | |
Self-laminating Vinyl (B-427) | |
Non-sterile | |
1 | |
Rectangle | |
31.75 x 38.1 mm | |
0.004 in. | |
1.5 x 1.25 in. | |
31.75 mm | |
1.5 in. | |
12.70 mm |