missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Label Maker Vinyl Cartridges (B-595) for BMP51, BMP53, BMP41 Printers

Product Code. p-4933112
Click to view available options
Color:
Black, Orange
Black, White
Black, Yellow
Red, White
White, Black
White, Blue
White, Green
White, Red
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15113359

Brand: Brady™ 131604

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Indoor/Outdoor grade vinyl conforms well to smooth or rough surfaces

  • Durable and low-shrink with aggressive adhesive
  • Used on surfaces such as pipes, walls, doors, panels, shelving, bins and equipment
  • Offers resistance to oils, detergents, dirt, grime and many solvents

Specifications

Color White, Red
Material Vinyl (B-595)
Product Type Label Maker Cartridge
For Use With (Equipment) BMP™51,BMP™53,BMP™41 Printers
Quantity 1 Ea.
Size (English) 25 ft. x 1 in.
Size (Metric) 7.62 m x 25.4 mm
Length (English) 25 ft.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 7.62 m
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.