missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Labels for BMP™21 Mobile Printer, ID PAL™ and LABPAL™ Printers
For general identification, laboratory identification, panel identification and plate
£52.12 - £56.90
Specifications
Certifications/Compliance | RoHS |
---|---|
Adhesive Type | Acrylic |
Color | White |
Finish | Matte |
Material | Polypropylene |
Codice del prodotto | Marca | Height (English) | Height (Metric) | Prezzo | Quantità e disponibilità | ||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Height (English) | Height (Metric) | Prezzo | Quantità e disponibilità | ||||
15318982
|
Brady™
121016 |
0.75 in. | 19.05 mm |
£56.90
1 box |
In Stock
Log in to see stock. |
||||
15308982
|
Brady™
121015 |
0.5 in. | 12.70 mm |
£52.12
1 box |
In Stock
Log in to see stock. |
||||
Descrizione
For general identification, laboratory identification, panel identification and plate
- Made of B-7425 polypropylene or B-595 vinyl film with pressure sensitive, permanent adhesive
- Various colors available
Compliance
Compliant with RoHS Directive
Specifica
RoHS | |
White | |
Polypropylene | |
For general identification, laboratory identification, panel identification and plate | |
1 Ea. | |
-80 to 70°C | |
6.4 m |
Acrylic | |
Matte | |
Printer Label | |
M210 Label Printer, M210-LAB Label Printer, M211 Label Printer, BMP™21 LAB Label Printer, BMP™21-PLUS Label Printer | |
-112 to 158°F | |
0.004 in. | |
21 ft. |